Skip Content
KNIFE KNOCKDOWN 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE KNOCKDOWN 24IN

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHKD24
  • Mfr. Model # KD24
  • UNSPSC # 23153132
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.01 lbs

Technical Specs

  • Overall Length 17-1/4"
  • Handle Length 7"
  • Handle Design Threaded
  • Handle Material Durasoft
  • Blade Material Genuine Ge Lexan
  • Blade Length 10"
  • Blade Width 24"
  • No. of Edges 1
  • Knife / Scraper Sub-Category Drywall and Putty Knives
  • Includes Knockdown Knife
  • Colour Clear
  • Item Knockdown
  • Blade Type Tapered
  • Standards Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list