KNIFE KNOCKDOWN 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE KNOCKDOWN 12IN

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHKD12
  • Mfr. Model # KD12
  • UNSPSC # 23153132
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Handle Length 7"
  • Handle Design Threaded
  • Overall Length 17-1/4"
  • Blade Material Genuine Ge Lexan
  • Handle Material Durasoft
  • Blade Length 10"
  • Blade Width 12"
  • No. of Edges 1
  • Knife / Scraper Sub-Category Drywall and Putty Knives
  • Includes Knockdown Knife
  • Colour Clear
  • Item Knockdown
  • Blade Type Tapered
  • Standards Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list