KNIFE HINDERER RESC SRTD SHTH - BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE HINDERER RESC SRTD SHTH - BX

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER22-01534
  • Mfr. Model # 22-01534
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 154
  • Shipping Weight 0.7 lbs

Product Details

Includes interchangeable nine-piece tool kit and a MOLLE compatible ballistic nylon sheath. Sturdy high carbon stainless steel blade. Blade length 3.5 inches. Length 8.5 inches.

Technical Specs

  • Includes Sheath
  • Features Strap Cutter, Lanyard Hole, Blunt Tip, Taa Compliant
  • Item Hinderer Rescue
  • Number of Blades 1
  • Type Rescue
  • Blade Type Fully Serrated Blade with False Edge
  • Handle Colour Red
  • Blade Edge Serrated
  • Sheath Yes
  • Handle Material Glass-filled Nylon
  • One-Hand Operation Yes
  • Blade Material Stainless Steel
  • Locking Blade Liner Lock
  • Belt Clip Yes
  • Closed Length 5-1/8"
  • Blade Length 3.5"
  • Length Open 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list