Skip Content
KNIFE GENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNIFE GENT

BUCK KNIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKV9205
  • Mfr. Model # 9205
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Classic, slimline design. With a classic lockback design and stainless steel handle. For a person locking for a small pocket knife. Drop point blade made of 420HC steel.

Technical Specs

  • Features Advanced Edge 2x(TM) Blade Shape Keeps Blade Sharper Longer
  • Number of Blades 1
  • Item Compact Pocket Knife
  • Type Gent(R)
  • Blade Edge Fine
  • Blade Type Drop Point
  • Sheath No
  • Handle Colour Silver
  • Blade Material 420HC Stainless Steel
  • Handle Material Brushed Stainless Steel
  • Locking Blade Lockback
  • Belt Clip No
  • One-Hand Operation No
  • Length Open 4-5/8"
  • Blade Length 1-7/8"
  • Closed Length 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list