KNIFE FOLD ALPHA HNTR GTHKK RBR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNIFE FOLD ALPHA HNTR GTHKK RBR

BUCK KNIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKV5243
  • Mfr. Model # 5243
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

Classic, one-handed deployment. The premier hunting knife for big game hunters in a folding version for compact carrying. handle made of black rubberized slabs that leave border of tang. Blade made of 420HC steel.

Technical Specs

  • Item Folding Pocket Knife
  • Features Advanced Edge 2x(TM) Blade Shape Keeps Blade Sharper Longer
  • Type Alpha Hunter(R)
  • Number of Blades 1
  • Blade Edge Fine
  • Blade Type Drop Point with Guthook
  • Handle Colour Black
  • Sheath Heavy-Duty Black Nylon
  • One-Hand Operation Yes
  • Locking Blade Liner Lock
  • Handle Material Dynaflex(R) Rubber Overmold on 278CM Stainless Steel Frame
  • Blade Material 420HC Stainless Steel
  • Belt Clip No
  • Blade Length 3-1/2"
  • Length Open 8-1/2"
  • Closed Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list