Skip Content
KNIFE FIXED BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE FIXED BLADE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTDWHT10246
  • Mfr. Model # DWHT10246
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Handle Type Ergonomic
  • Overall Length 6"
  • Blade Material Steel
  • Handle Material Metal
  • Blade Change Manual
  • Number of Blades Included 1
  • Blade Operation Fixed Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list