KNIFE FIXED BLADE FATMX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE FIXED BLADE FATMX

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT10-780
  • Mfr. Model # 10-780
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application For Cutting
  • Handle Type Knurled Grip
  • Features Fixed Blade
  • Overall Length 6-1/4"
  • Blade Type Utility
  • Item Utility Knife
  • Overall Width 1-5/8"
  • Position 1
  • Blade Material 1095 Steel
  • Stores Blades
  • Blade Change Remove Side Screw to Release
  • Number of Blades Included 3
  • Handle Material Steel
  • Handle Colour Black/Yellow
  • Overall Thickness 3/4"
  • Blade Operation Fixed Blade
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list