KNIFE EDGE BLUE ALUM HNDE - CLAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNIFE EDGE BLUE ALUM HNDE - CLAM

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-000667
  • Mfr. Model # 31-000667
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Getting the job done has never been easier or safer than with the spring lock and secure grip TacHide(TM) handle. Features: replaceable utility blade, uses contractor or standard grade, anodized aluminum handle, lightweight and strong. Spring lock for eas

Technical Specs

  • Overall Length 6-1/2"
  • Handle Colour Blue
  • Handle Material Aluminum
  • Item Utility Knife

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list