KNIFE EASYSAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE EASYSAFE

MARTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTA121001
  • Mfr. Model # 121001
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 156
  • Shipping Weight 0.18 lbs

Product Details

Patented cutting head design allows for easy initiation of the cut while maintaining blade contact with the material even on single layers of film or paper. The piercing point helps insert the cutter into the material. Integrated tape slitter safely cuts

Technical Specs

  • Item Blade Knife with 0.30 Mm Blade
  • Application For Cutting Cardboard, wrapping, stretching, shrink Foil, plastic Strapping Band, Yarn Cord, Fleece, tape and Textiles
  • Features Abrasion Resistant, 4-times Usable Blade, for Both Right and Left Handers
  • Blade Type Maximum Safety Blade
  • Standards GS - Certificate S60108554
  • Blade Change Tool Free
  • Number of Blades Included 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list