KNIFE E-Z-OUT JR - SERRATED - BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

KNIFE E-Z-OUT JR - SERRATED - BOX

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER06551
  • Mfr. Model # 06551
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 155
  • Shipping Weight 0.1 lbs

Product Details

E-Z Outs(TM) are easy to deploy and feature rugged polycarbonate handles with TacHide(TM) overmold. Serrated edge. Blade length 2.38 inches. Length 5.48 inches.

Technical Specs

  • Length Open 5-31/64"
  • Blade Length 2-3/8", 2-1/2"
  • Item E-z-out Jr - Serrated
  • Closed Length 3-7/32"
  • Features Textured Handle with Soft grip, One-hand Opening, Sturdy Pocket Clip
  • Blade Type Serrated
  • Blade Edge Serrated
  • Handle Material Glass-filled Nylon with Softgrip Inserts
  • Blade Material High Carbon Stainless
  • Application Tactical
  • Type Folded
  • Number of Blades 1
  • Handle Colour Black
  • Sheath No
  • Locking Blade Lockback
  • One-Hand Operation Yes
  • Belt Clip Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list