Skip Content
KNIFE CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE CUTTER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWL300
  • Mfr. Model # L300
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 161
  • Shipping Weight 0.1 lbs

Product Details

Lightweight utility knife with auto-lock slide. 9 mm snap blade

Technical Specs

  • Blade Type Auto-lock
  • Item Utility Knife

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list