Skip Content
KNIFE,CIMETER STEAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE,CIMETER STEAK

DEXTER RUSSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HE35
  • Mfr. Model # 3HE35
  • UNSPSC # 48101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Length 12"
  • Type Cimeter Steak Knife
  • Item Cimeter
  • NSF Certified Yes
  • Handle Sanitary Polypropylene
  • Handle Colour White
  • Blade Material High Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list