KNIFE CABLE SPLICERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE CABLE SPLICERS

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN44200
  • Mfr. Model # 44200
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 223
  • Shipping Weight 0.16 lbs

Product Details

Cable-splicer's knife, special-purpose short blade with comfortable, full-sized, heavy-duty handle. Coping-type blade made of the finest cutlery steel, tough and carefully tempered to hold its edge.

Technical Specs

  • Features Hang Hole for Easy Storage and Portability, Handle is Textured for Comfort and Firm Grip
  • Handle Type Textured
  • Item Skinning Knife
  • Overall Length 6-1/4''
  • Application For Splitting Cable Sheaths
  • Includes Hang Hole for Easy Storage and Portability
  • Blade Type Coping
  • Handle Colour Black
  • Blade Material 1095 Steel
  • Handle Material Plastic
  • Number of Blades Included 1
  • Blade Operation Fixed Blade

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list