Skip Content
KNIFE C33LX BLK OXIDE COMBO 4 TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNIFE C33LX BLK OXIDE COMBO 4 TOOLS

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH8602251N
  • Mfr. Model # 8602251N
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Blade Edge Partially Serrated
  • Features Blade, Carabiner/Bottle Opener, Assist Lever, Screwdriver, Phillips Head Screwdriver
  • Number of Blades 1
  • Handle Colour Black
  • Sheath No
  • Blade Material 420HC
  • Handle Material Glass-Filled Nylon
  • One-Hand Operation Yes
  • Locking Blade Liner Lock
  • Blade Length 2-5/8"
  • Belt Clip Yes
  • Closed Length 3-7/8"
  • Length Open 6-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list