Skip Content
KNIFE BONES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KNIFE BONES

BUCK KNIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKV0870CMX
  • Mfr. Model # 0870CMX
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Folding Knife
  • Blade Type Partially Serrated
  • Blade Material 420HC Stainless Steel
  • Blade Length 3"
  • Closed Length 4-1/2"
  • Handle Colour Camo
  • Blade Edge Partially Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list