Skip Content
KNIFE BLADE S/O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE BLADE S/O

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT11-718L
  • Mfr. Model # 11-718L
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Snap-Off Blade
  • Fits Utility Knives Stock No. 4FE34, 18mm Stanley Utility Knives
  • Length 4-1/4"
  • Material Steel
  • Mount Type 1 Hole
  • Thickness 0.020"
  • Number of Segments 8
  • Width 18mm
  • Blade Dispenser Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list