KNIFE BLADE S/O HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE BLADE S/O HOOK

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT11-625
  • Mfr. Model # 11-625
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Length 5-1/4"
  • Item Snap-Off Hook Blades
  • Material Carbon Steel
  • Fits Utility Knives Stock No. 4FE34
  • Width 25mm
  • Thickness 0.065"
  • Number of Blades Included 5
  • Mount Type (1) Hole

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list