KNIFE BLADE CARDED 5-PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE BLADE CARDED 5-PACK

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT11-931
  • Mfr. Model # 11-931
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.065 lbs

Technical Specs

  • Fits Utility Knives Stock No. 1UK33, 2TJ71, 2TJ72, 2TJ73, 4A804, 5C947, 4YR09, 5MW90
  • Item Utility Blade
  • Width 3/4"
  • Material Carbon Steel
  • Length 2-7/16"
  • Blade Edge Straight
  • Mount Type (2) Holding Notches
  • Thickness 0.035"
  • Primary Cutting Application General Purpose
  • Number of Cutting Edges 1
  • Number of Blades Included 5
  • Blade Dispenser Included No
  • Number of Blade Points 2
  • Blade Point Type Sharp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list