Skip Content
KNIFE AUTO-LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

KNIFE AUTO-LOCK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWKC29
  • Mfr. Model # KC29
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 161
  • Shipping Weight 0.09 lbs

Product Details

Auto-lock utility knife. 9 mm blade. Side lock with rubber grip handle.

Technical Specs

  • Blade Type Auto-lock
  • Handle Material Rubber Grip
  • Item Utility Knife

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list