Skip Content
KNIFE 9 MM SNAP-OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

KNIFE 9 MM SNAP-OFF

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT10-409
  • Mfr. Model # 10-409
  • UNSPSC # 27111517
  • CATALOGUE PAGE # 159
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application General Purpose
  • Item Snap Off Utility Knife
  • Blade Type Snap-off, 9 Mm
  • Handle Type Ergonomic with Soft Grip
  • Handle Colour Yellow/black
  • Overall Length 5"
  • Overall Width 7/8"
  • Blade Material Carbon Steel
  • Handle Material Polypropylene
  • Blade Change Slide Open
  • Position 13
  • Number of Blades Included 1
  • Overall Thickness 3/4"
  • Blade Operation Retractable
  • Includes Blade
  • Features Stainless Steel Blade Guide, Removable Blade Snapper, Pocket Clip
  • Standards ASME
  • Stores No Storage
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list