KNIFE 6-3/4IN DOUBLE HD SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE 6-3/4IN DOUBLE HD SAFETY

KLEVER X-CHANGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG25D165
  • Mfr. Model # 25D165
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Handle Type Ergonomic
  • Features Safety Guard, Lanyard Holes, Tape Splitter
  • Item Hook-style Safety Cutter
  • Application For Box and Film Cutting
  • Blade Type Cartridge
  • Overall Length 6-3/4"
  • Handle Colour Black/yellow
  • Position 1
  • Overall Width 1-3/4"
  • Blade Material Carbon Steel
  • Handle Material Plastic
  • Blade Change Push Button
  • Number of Blades Included 1
  • Stores No Storage
  • Overall Thickness 3/4"
  • Includes (1) Blade
  • Left/Right Hand Right Handed
  • Blade Operation Fixed Blade
  • Tether Capable Tether Ready
  • Disposable No
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list