Skip Content
KNIFE 6-3/4IN BLK/YELLOW 1-SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNIFE 6-3/4IN BLK/YELLOW 1-SIDED

KLEVER EXCEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLVKCJXC30Y
  • Mfr. Model # KCJXC30Y
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 156
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Opening Boxes
  • Features Interchangeable Head Design, Titanium Coated Blades, Ergonomic 'soft Touch' Handle Reduces Hand Fatigue and Stress, Recessed Blade Prevents Contact with Fingers, Eliminating Costly Injuries and Expensive Product Damage
  • Handle Colour Yellow
  • Item Safety Cutter
  • Overall Length 6-1/2"
  • Overall Width 1-1/2"
  • Handle Material Plastic, Molded Foam
  • Blade Material Carbon Steel
  • Blade Change Yes
  • Number of Blades Included 1
  • Overall Thickness 1/4"
  • Blade Operation Fixed Blade
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Ergonomic 'Soft Touch' Handle
  • Includes Tape Splitter
  • Blade Type Recessed
  • Position 1
  • Stores No Storage
  • Disposable No
  • Left/Right Hand Right Handed
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list