KNIFE 55 FOLDING HUNTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNIFE 55 FOLDING HUNTER

BUCK KNIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKV5684
  • Mfr. Model # 5684
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Blade Edge Fine
  • Type The 55(TM)
  • Features Durable Brass Liners, Advanced Edge 2x Blade Shape Keeps Blade Sharper Longer
  • Number of Blades 1
  • Item Folding Pocket Knife
  • Blade Type Clip
  • Handle Colour Woodgrain/Brass
  • Sheath No
  • Handle Material Natural Woodgrain With Brass Bolsters
  • Blade Material 420HC Stainless Steel
  • Locking Blade Lockback
  • One-Hand Operation No
  • Blade Length 2-3/8"
  • Belt Clip No
  • Length Open 5-3/4"
  • Closed Length 3-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list