Skip Content
KNIFE 10IN NON-SPARK ALUM/BRNZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE 10IN NON-SPARK ALUM/BRNZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWKL10NS
  • Mfr. Model # KL10NS
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 203
  • Shipping Weight 1.5 lbs

Product Details

Non-sparking, single blade aluminum bronze knife. 5 inch blade. 5 inch handle.

Technical Specs

  • Item Non-sparking Knife
  • Blade Type Fixed
  • Blade Material Aluminium Bronze
  • Overall Length 10"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list