Skip Content
KNIFE 1000V SE 2-3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNIFE 1000V SE 2-3/8 IN

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFT1820.AVSE
  • Mfr. Model # FT1820.AVSE
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

2 colour warning handle insulation- colour changes from orange to yellow if insulation integrity compromised.

Technical Specs

  • Application For Working on Live Electrical Components
  • Features Thick Angled Blade
  • Includes Blade Sheath
  • Item Skinning Knife
  • Handle Type Cushion Grip
  • Blade Type Angled with Flat Tip
  • Overall Length 7-1/2"
  • Position Fixed
  • Blade Material Steel
  • Overall Width 2-5/16"
  • Standards VSE
  • Handle Material Bi-Material
  • Number of Blades Included 1
  • Blade Change Manual
  • Overall Thickness 1-7/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list