Skip Content
Discontinued with Replacement
KNIFE 1-1/4W SAFETY 10PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KNIFE 1-1/4W SAFETY 10PK

KLEVER KUTTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZGL4
  • Mfr. Model # 3ZGL4
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs
Suggested Replacement Product
CUTTER NSF 5-3/4IN ORANGE

Price: NA

Technical Specs

  • Features Two Cutting Areas, Protects Contents from Damage
  • Handle Type Straight
  • Application Opening Boxes and Cartons
  • Item Safety Utility Knife
  • Blade Type Utility
  • Handle Colour Orange
  • Overall Length 5-3/4"
  • Overall Width 1-1/4"
  • Position 1
  • Blade Material Carbon Steel
  • Blade Change No
  • Handle Material Plastic
  • Stores No
  • Standards NSF Approved
  • Number of Blades Included 1
  • Overall Thickness 3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List