Skip Content
Discontinued with Replacement
KNIFE 1-1/4W BLUE SAFETY 10PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KNIFE 1-1/4W BLUE SAFETY 10PK

KLEVER KUTTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZGL1
  • Mfr. Model # 3ZGL1
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs
Suggested Replacement Product
CUTTER NSF 5-3/4IN BLUE

Price: NA

Technical Specs

  • Application Opening Boxes and Cartons
  • Handle Type Straight
  • Blade Type Utility
  • Features Two Cutting Areas, Protects Contents from Damage
  • Handle Colour Blue
  • Item Safety Utility Knife
  • Overall Length 5-3/4"
  • Position 1
  • Overall Width 1-1/4"
  • Blade Material Carbon Steel
  • Standards NSF Approved
  • Stores No
  • Handle Material Plastic
  • Overall Thickness 3/8"
  • Blade Change No
  • Number of Blades Included 1
  • Disposable Yes
  • Left/Right Hand Right Handed
  • Metal Detectable No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Blade Operation Fixed Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list