KNEEPADS ULTRA-FLEX NON-SKID PRFNL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNEEPADS ULTRA-FLEX NON-SKID PRFNL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYDG5217
  • Mfr. Model # DG5217
  • UNSPSC # 46181505
  • CATALOGUE PAGE # 2475
  • Shipping Weight 1.91 lbs

Technical Specs

  • Item Knee Pads
  • Style Stabili-Cap
  • Colour Black
  • Cap Material Rubber
  • Strap Material Rubber
  • Pad Material Polyurethane Foam, Gel
  • Number of Straps 2
  • Closure Type Button and Loop
  • Elbow and Knee Pad Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list