KNEEPAD,BLACK/CLEAR,2 STRAP,ONE SIZE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNEEPAD,BLACK/CLEAR,2 STRAP,ONE SIZE,PR

TOMMYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TCO30321
  • Mfr. Model # 30321
  • UNSPSC # 46181505
  • CATALOGUE PAGE # 2475
  • Shipping Weight 1.8 lbs

Product Details

Free-floating center easily positions to fit any knee. Adjustable straps above and below provides comfort and ease of movement.

Technical Specs

  • Item Kneepad
  • Colour Black/Clear
  • Style Rough Terrain Use
  • Cap Material Styrene-Ethylene/Butylene-Styrene
  • Pad Material Injected-Molded Polyurethane/Gel
  • Strap Material Elastic
  • Closure Type Button/Clip
  • Elbow and Knee Pad Size Universal
  • Number of Straps 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list