Discontinued with Replacement
KNEEPADS,T-FOAM FABRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNEEPADS,T-FOAM FABRIC

TOMMYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TCO40051
  • Mfr. Model # 40051
  • UNSPSC # 46181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
KNEEPADS BUCKLE-STYLE FLOORING

Your Price: NA

Product Details

Built with heavy-duty ballistic polyester fabric for added durability. Tough high density closed cell foam padding for all day comfort. Injected plastic button / clip strap connectors provide easy adjustment and secure fit.

Technical Specs

  • Cap Material Polyester
  • Colour Black
  • Style Delicate Terrain Use
  • Pad Material High Density Closed Foam
  • Closure Type Button/Clip
  • Strap Material One Elastic and One Polyester Webbing
  • Number of Straps 2
  • Elbow and Knee Pad Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list