KNEEPAD,BLACK/CLEAR,2 STRAP,ONE SIZE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNEEPAD,BLACK/CLEAR,2 STRAP,ONE SIZE,PR

TOMMYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TCOHD227
  • Mfr. Model # HD227
  • UNSPSC # 46181505
  • CATALOGUE PAGE # 2474
  • Shipping Weight 0.6 lbs

Product Details

Patented Zero Pressure Zone feet make contact to absorb pressure away from the knee area. High quality NBR foam provides excellent support and comfort. Single elastic strap with hook and loop fasteners.

Technical Specs

  • Cap Material Styrene-Ethylene/Butylene-Styrene
  • Style Rough Terrain Use
  • Pad Material EVA Foam
  • Strap Material Elastic
  • Closure Type Hook-and-Loop
  • Colour Black/Clear
  • Number of Straps 2
  • Elbow and Knee Pad Size Universal
  • Item Kneepad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list