KNEEPAD,BLACK/CLEAR,2 STRAP,ONE SIZE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNEEPAD,BLACK/CLEAR,2 STRAP,ONE SIZE,PR

TOMMYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TCO40060
  • Mfr. Model # 40060
  • UNSPSC # 46181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

Gripping soft terrain kneepads will not slip. Ideal for installing ceramic and other hard stone tiles.

Technical Specs

  • Style Flat Terrain Use
  • Colour Black/Clear
  • Cap Material Styrene-Ethylene/Butylene-Styrene
  • Closure Type Button/Clip/Hook-and-Loop
  • Elbow and Knee Pad Size Universal
  • Pad Material EVA Foam/Gel Insert
  • Strap Material Elastic/Polyester
  • Number of Straps 2
  • Item Kneepad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list