KNEEPAD,BLACK/CLEAR,2 STRAP,ONE SIZE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNEEPAD,BLACK/CLEAR,2 STRAP,ONE SIZE,PR

TOMMYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TCOGEL227
  • Mfr. Model # GEL227
  • UNSPSC # 46181505
  • CATALOGUE PAGE # 2475
  • Shipping Weight 0.95 lbs

Product Details

A uniquely designed GEL insert that has been injected with holes to help eliminate 50% of the weight and costs.

Technical Specs

  • Item Kneepad
  • Number of Straps 2
  • Style Rough Terrain Use
  • Colour Black/Clear
  • Cap Material Styrene-Ethylene/Butylene-Styrene
  • Pad Material EVA Foam/Gel Insert
  • Closure Type Hook-and-Loop
  • Strap Material Elastic
  • Elbow and Knee Pad Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list