Skip Content
Discontinued with Replacement
KNEEPADS, GEL-PRO SOFT TERRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNEEPADS, GEL-PRO SOFT TERRAIN

TOMMYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TCO40031
  • Mfr. Model # 40031
  • UNSPSC # 46181505
  • CATALOGUE PAGE # 2475
  • Shipping Weight 1.5 lbs
Suggested Replacement Product
KNEEPADS AIRFLOW GEL

Your Price: NA

Product Details

Unique cover design improves stability and makes forward and lateral movement easier. Patented Zero Pressure Zone feet make contact to absorb pressure away from the knee area. Injected polyurethane and gel technology with contour-fit body for superior comfort and support.

Technical Specs

  • Style Flat Terrain Use
  • Colour Black
  • Pad Material Injected Molded Polyurethane and Gel
  • Strap Material One Elastic and One Polyester Webbing
  • Closure Type Button/Clip
  • Number of Straps 2
  • Cap Material Styrene-ethylene/Butylene-styrene
  • Elbow and Knee Pad Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list