KNEEPAD,BLACK,2 STRAP,ONE SIZE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNEEPAD,BLACK,2 STRAP,ONE SIZE,PR

TOMMYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TCOGEL0030
  • Mfr. Model # GEL0030
  • UNSPSC # 46181505
  • CATALOGUE PAGE # 2474
  • Shipping Weight 1.3 lbs

Product Details

Unique molded nylon cover supported with high density polyurethane provides excellent kneeling stability. Contour-fitted body reduces stress to the knee by applying support to the upper shin. Injected plastic button / clip strap connectors provide easy adjustment and secure fit.

Technical Specs

  • Colour Black
  • Style Delicate Terrain Use
  • Cap Material Nylon
  • Pad Material Injected-Molded Polyurethane/Gel
  • Strap Material Elastic/Polyester
  • Closure Type Button/Clip
  • Number of Straps 2
  • Elbow and Knee Pad Size Universal
  • Item Kneepad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list