KNEEPAD,BLACK/CLEAR,3 STRAP,ONE SIZE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNEEPAD,BLACK/CLEAR,3 STRAP,ONE SIZE,PR

TOMMYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TCOEXT707
  • Mfr. Model # EXT707
  • UNSPSC # 46181505
  • CATALOGUE PAGE # 2475
  • Shipping Weight 1.83 lbs

Product Details

Gel is injected directly into the padding that actually moves with your knees to help disperse pressure away from the delicate patella bone, providing a comfort that lasts throughout the work day.

Technical Specs

  • Item Kneepad
  • Number of Straps 3
  • Pad Material Injected-Molded Polyurethane/Gel
  • Colour Black/Clear
  • Style Rough Terrain Use
  • Cap Material Styrene-Ethylene/Butylene-Styrene
  • Closure Type Button/Clip/Hook-and-Loop
  • Strap Material Elastic/(2) Polyester
  • Elbow and Knee Pad Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list