KNEEPADS BUCKLE-STYLE FLOORING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNEEPADS BUCKLE-STYLE FLOORING

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYKP342
  • Mfr. Model # KP342
  • UNSPSC # 46181505
  • CATALOGUE PAGE # 2474
  • Shipping Weight 0.66 lbs

Product Details

High-density, closed cell foam inner pad provides all-day comfort. Constructed of heavy-duty ballistic polyester fabric and binding. Adjustable straps for a secure fit, one size fits all.

Technical Specs

  • Colour Black
  • Closure Type Quick Release
  • Item Soft Shell Flooring Knee Pads
  • Style Non-Marring
  • Cap Material Polyester
  • Pad Material EVA Foam
  • Strap Material Nylon and Elastic
  • Number of Straps 2
  • Elbow and Knee Pad Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list