KNEELING PAD,STANDARD,22 LX12 W,BLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNEELING PAD,STANDARD,22 LX12 W,BLA

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HNV9
  • Mfr. Model # 2HNV9
  • UNSPSC # 46181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Application For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used Indoors When Kneeling On Tile, Carpeting, Wood, Concrete or Metal Grating
  • Features Built-in Handle Is Easy To Carry or Hang On Tool or Maintenance Carts
  • Item Kneeling Pad
  • Colour Black
  • Length 22"
  • Material Nitrile/PVC Sponge Blend
  • Width 12"
  • Thickness 1"
  • Edges Squared

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list