Skip Content
KNEELER BOARD,19 X 13-1/2 X2 IN,EVA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNEELER BOARD,19 X 13-1/2 X2 IN,EVA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A618
  • Mfr. Model # 13A618
  • UNSPSC # 27112202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.57 lbs

Technical Specs

  • Application Provides Knees with Comfortable Support and Protection
  • Item Kneeler Board
  • Length (In.) 19
  • Size 19 x 13-1/2 x 2"
  • Width (In.) 13-1/2
  • Construction EVA Cushion, Polypropylene Tray
  • Characteristics Blue Cushion, Black Tray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list