Skip Content
KNEEBOOT,THERMO,STEELTOE,INDL,OR,15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNEEBOOT,THERMO,STEELTOE,INDL,OR,15

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNE662343.15
  • Mfr. Model # E662343.15
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2642
  • Shipping Weight 44.55 lbs

Technical Specs

  • Height 16"
  • Size 15
  • Colour Orange
  • Item Work Boot
  • Standards CSA Z195-14 SD PR, ASTM F2413-11 M I/75 C/75 SD PR
  • Resists Slips (SRC), Minerals, Animal and Plant oils and Fats, Disinfectants, Oil, Fertilizer, Solvents, Various Chemicals
  • Shank Material N/A
  • Gender Unisex
  • Toe Type Steel
  • Upper Material Polyurethane
  • Metatarsal Guard No
  • Outsole Material Polyurethane
  • Midsole Material Steel
  • Waterproof Yes
  • Insulation Type Anti-Static, -50 Degrees C
  • Closure Type Pull-On
  • Insulated Yes
  • Footwear Sole Pattern Cleated Sole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list