Skip Content
KNEEBOOT,THERMO,STEELTOE,INDL,OR,13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNEEBOOT,THERMO,STEELTOE,INDL,OR,13

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNE662343.13
  • Mfr. Model # E662343.13
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2642
  • Shipping Weight 41.9 lbs

Technical Specs

  • Colour Orange
  • Height 16"
  • Item Work Boot
  • Resists Slips (SRC), Minerals, Animal and Plant oils and Fats, Disinfectants, Oil, Fertilizer, Solvents, Various Chemicals
  • Size 13
  • Standards CSA Z195-14 SD PR, ASTM F2413-11 M I/75 C/75 SD PR
  • Shank Material N/A
  • Toe Type Steel
  • Gender Unisex
  • Upper Material Polyurethane
  • Midsole Material Steel
  • Metatarsal Guard No
  • Outsole Material Polyurethane
  • Insulation Type Anti-Static, -50 Degrees C
  • Waterproof Yes
  • Closure Type Pull-On
  • Insulated Yes
  • Footwear Sole Pattern Cleated Sole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list