KNEEBOOT,THERMO,STEELTOE,INDL,GR,13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KNEEBOOT,THERMO,STEELTOE,INDL,GR,13

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNE662843.13
  • Mfr. Model # E662843.13
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2642
  • Shipping Weight 41.9 lbs

Technical Specs

  • Colour Green
  • Item Work Boot
  • Size 13
  • Resists Slips (SRC), Minerals, Animal and Plant oils and Fats, Disinfectants, Oil, Fertilizer, Solvents, Various Chemicals
  • Shank Material N/A
  • Standards CSA Z195-14 SD PR, ASTM F2413-11 M I/75 C/75 SD PR
  • Gender Unisex
  • Toe Type Steel
  • Midsole Material Steel
  • Upper Material Polyurethane
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Insulation Type Anti-Static, -50 Degrees C
  • Waterproof Yes
  • Insulated Yes
  • Footwear Sole Pattern Cleated Sole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list