Skip Content
KNEEBOOT,THERMO,STEEL TOE,INDL,GR 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KNEEBOOT,THERMO,STEEL TOE,INDL,GR 8

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNE662843.08
  • Mfr. Model # E662843.08
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2642
  • Shipping Weight 6.5 lbs

Technical Specs

  • Height 15"
  • Item Work Boot
  • Resists Slips (SRC), Minerals, Animal and Plant oils and Fats, Disinfectants, Oil, Fertilizer, Solvents, Various Chemicals
  • Size 8
  • Colour Green
  • Standards CSA Z195-14 SD PR, ASTM F2413-11 M I/75 C/75 SD PR
  • Shank Material N/A
  • Gender Unisex
  • Toe Type Steel
  • Midsole Material Steel
  • Upper Material Polyurethane
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Waterproof Yes
  • Insulation Type Anti-Static, -50 Degrees C
  • Closure Type Pull-On
  • Insulated Yes
  • Footwear Sole Pattern Cleated Sole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list