Skip Content
KNEEBOOT,THERMO,STEEL TOE,IND,WH,15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNEEBOOT,THERMO,STEEL TOE,IND,WH,15

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNA681311.NA15
  • Mfr. Model # A681311.NA15
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2645
  • Shipping Weight 33.06 lbs

Technical Specs

  • Colour White
  • Item Work Boot
  • Resists Slips (SRA), Minerals, Animal and Plant Oils and Fats, Disinfectants, Fertilizer, Various Chemicals
  • Size 15
  • Standards CSA Z195-14 SD: ASTM F2413-11 M I/75 C/75 SD
  • Upper Material PVC/Nitrile Compound
  • Gender Men's
  • Metatarsal Guard No
  • Toe Type Steel
  • Footwear Sole Pattern Cleated Sole
  • Outsole Material PVC/Nitrile Compound
  • Insulation Type Static Dissipative
  • Waterproof Yes
  • Height 15"
  • Closure Type Pull On
  • Shank Material N/A
  • Midsole Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list