Skip Content
KNEE SUPPORT CLOSED PATELLA L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNEE SUPPORT CLOSED PATELLA L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3TCJ1
  • Mfr. Model # 3TCJ1
  • UNSPSC # 46182209
  • CATALOGUE PAGE # 2472
  • Shipping Weight 0.2 lbs

Product Details

Knee Support, Closed Patella Style, Size Large, Black, Neoprene, Features Nylon Outer Shell

Technical Specs

  • Colour Black
  • Features Nylon Outer Shell
  • Style Closed Patella
  • Material Neoprene
  • Item Knee Support
  • Ergonomic Support Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list