KNEE PADS,NONMARRING,GEL,EVA,UNIVERSAL,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNEE PADS,NONMARRING,GEL,EVA,UNIVERSAL,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZP2
  • Mfr. Model # 5MZP2
  • UNSPSC # 46181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour Black/Cream/Blue
  • Item Knee Pads
  • Cap Material Rubber
  • Style Nonmarring
  • Pad Material Gel Foam, EVA Foam
  • Closure Type Hook and Loop
  • Strap Material Elastic
  • Elbow and Knee Pad Size Universal
  • Number of Straps 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list