Skip Content
KNEE PADS,NONMARR,FOAM,UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNEE PADS,NONMARR,FOAM,UNIVERSAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12F680
  • Mfr. Model # 12F680
  • UNSPSC # 46181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Technical Specs

  • Colour Black/Blue/White
  • Item Knee Pads
  • Style Nonmarring
  • Cap Material ABS
  • Pad Material Foam
  • Closure Type Quick Release Buckle
  • Strap Material Neoprene
  • Elbow and Knee Pad Size Universal
  • Number of Straps 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list