KNEE PADS,HINGED,GEL,EVA FOAM,UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNEE PADS,HINGED,GEL,EVA FOAM,UNIVERSAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZP9
  • Mfr. Model # 5MZP9
  • UNSPSC # 46181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Style Hinged
  • Colour Black/Blue
  • Cap Material Nylon
  • Item Knee Pads
  • Pad Material Gel Foam, EVA Foam
  • Closure Type Hook and Loop
  • Number of Straps 1
  • Strap Material Elastic
  • Elbow and Knee Pad Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list