KNEE BOOTS,MENS,8,PULL ON,GRN,1PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KNEE BOOTS,MENS,8,PULL ON,GRN,1PR

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZKH9
  • Mfr. Model # 5ZKH9
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.73 lbs

Technical Specs

  • Colour Green
  • Size 8
  • Item Knee Boots
  • Waterproof Yes
  • Standards ASTM /CSA
  • Resists Minerals, Animal & Vegetable Oils/Fats, Disinfectants, Manure, Solvents, and Various Chemicals
  • Shank Material Steel
  • Gender Men's
  • Toe Type Plain
  • Upper Material Polyurethane
  • Midsole Material Steel
  • Metatarsal Guard No
  • Outsole Material Polyurethane
  • Insulation Type Thermal
  • Insulated Yes
  • Footwear Sole Pattern Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list