Skip Content
KNEE BOOTS,MEN,13,STL TOE,BRICK/CRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNEE BOOTS,MEN,13,STL TOE,BRICK/CRM

TALON TRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4T293
  • Mfr. Model # 4T293
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • Height 16"
  • Colour Brick Red/Cream
  • Item Knee Boots
  • Waterproof Yes
  • Size 13
  • Closure Type Pull On
  • Resists Slips
  • Standards ANSI Z41 PT99 M I/75 C/75
  • Shank Material Neoprene
  • Midsole Material Neoprene
  • Toe Type Steel
  • Gender Men's
  • Upper Material Neoprene
  • Outsole Material Neoprene
  • Metatarsal Guard No
  • Insulation Type None
  • Insulated No
  • Footwear Sole Pattern Chevron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list